Beli desoldering tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Desolding Guns
    Mulai

    Rp349.900

    HAKKO Desolding Guns
    Deskripsi:
    atribut:
    • Desolder Pump: FR-301
  2. HOZAN Desoldering Station
    Mulai

    Rp21.999.900

    HOZAN Desoldering Station
    Deskripsi:
    -The vacuum level is improved, sucks in one stroke.-Large diameter pipe that is not easily clogged is adopted.-Main Body, Iron Part, Iron Holder .-Lead-free solder compliant
    atribut:
    • Power: AC100V
    • Electricity consumption: 170W
    • Programmable Temperature: 360 to 480°C
    • Heater: Ceramic heater
  3. goot Desoldering Stations
    Mulai

    Rp11.999.900

    goot Desoldering Stations
    Deskripsi:
    -Suction capacity increased by 4 times(compared to our company's products)for using an open valve function.-Temperature can be set freely.-Lowering of temperature is reduced while working.-Easy to remove cartridge and change filters.-Station main body-Cleaning pin TP-100/200CP1.3-Trowel stand ST-76
    atribut:
    • Power: AC100V
    • Electricity consumption: 110W
    • Programmable Temperature: 250 to 450°C
    • Main Body Dimension W x D x H: 95x256x205 (mm)
    • Standard Equipment Nozzle: TP-100N-S5
    • Vacuum Generation Method: Diaphragm method
    • Heater: Ceramic heater with built-in sensor
  4. HAKKO Fume Extraction
    Rating:
    100% of 100
    (1)
    Mulai

    Rp859.900

  5. Pro'sKit Desoldering Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Pro'sKit Desoldering Pump
    Deskripsi:
    * High suction* Double O-ring design* Built-in tip
  6. HAKKO Sppon Desoldering Tool
    Mulai

    Rp389.900

    HAKKO Sppon Desoldering Tool
    Deskripsi:
    The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
  7. KRISBOW Pompa Penyedot Timah
    Mulai

    Rp43.900

    KRISBOW Pompa Penyedot Timah
    atribut:
    • Applications: Sucking Melted Wire
  8. ABB TL Line Twilight Switches
    Mulai

    Rp719.900

    ABB TL Line Twilight Switches
    Deskripsi:
    TL1 POLE Twilight switchTL1 POLE Twiligt switches for pole mounting
    atribut:
    • Connecting Capacity (mm²): Solid 6
    • Cable Length (m): 100
    • Color: White
    • Illuminance (Lx): 2-200
    • Lamp Color: Red-Green
    • Lamp Type: LED
    • Maximum Switching Power (W): 1000, 300, 300, 100
    • Meter Type: Analog
    • Number of Batteries: 0
    • Power Supply (V): 110230 AC
    • Rated Frequency (Hz): 50-60
  9. SUNHAYATO Desoldering Guns
    Mulai

    Rp1.399.900

    SUNHAYATO Desoldering Guns
    Deskripsi:
    -Easy to clean iron tip. Simple soldering is also possible.-Can be operated with one hand. Reliable desoldering is possible. -Solder in the through hole can be cleanly removed. -Wire for cleaning tip x 1, T-31 type tip(installed on main body).
    atribut:
    • Electricity consumption: 45W
    • Maximum Temperature: 400°C
    • Nozzle Tip Part Diameter: 1.5mm
    • Power: AC100V
    • Power Cord Length: 1.45m
  10. goot Desoldering Guns
    Mulai

    Rp5.599.900

    goot Desoldering Guns
    Deskripsi:
    -Desolder pump with powerful pump having the arrival degree of vacuum of -0.08MPa(-600mmHg).-Motor, pump and temperature control circuit are built inside the grip part.-Desolder pump-Storage case, replacement plug(3-pole → 2-pole), cleaning pin, filter
    atribut:
    • Power: AC100V
    • Electricity consumption: 65W
    • Programmable Temperature: 250 to 450°C
    • Motor Power Consumption: 25W
    • Arrival Degree of Vacuum: -80kPa (-600mmHg) representative value
    • Insulation Resistance (500V DC): 100MΩ or more
    • Standard Equipment Nozzle: TP-100N-10
    • Vacuum Generation Method: diaphragm method
    • Width x Depth x Height: 225x40x170mm
  11. Pro'sKit LCD Desoldering Station
    Mulai

    Rp2.499.900

    Pro'sKit LCD Desoldering Station
    Deskripsi:
    Achieve quick and secure desoldering with vacuum function, only takes a few seconds removing solder even on a double-sided board.
    atribut:
    • Dimensions (mm): 172x135x190
    • Input Voltage (V): 220-240
    • Power Consumption Desoldering Gun Consumption (W): 90
    • Temperature (°C): 160-480
    • Control System: Microprocessor
    • Power Consumption (W): 140
  12. goot Temperature Controlled Soldering Iron
    Mulai

    Rp159.900

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  13. goot Tip Cleaner
    Mulai

    Rp87.900

    goot Tip Cleaner
    Deskripsi:
    -Iron tip cleaner not requiring water.-Lowering of the iron tip temperature is less when cleaning the iron tip.-Non-flux type.-Anti-static product (heat-resistant silicone rubber).-With 1 replacement cleaner (brass)
  14. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  15. Pro'sKit LED Table Clamp Magnifier Lamp
    Mulai

    Rp2.499.900

    Pro'sKit LED Table Clamp Magnifier Lamp
    Deskripsi:
    The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.
    atribut:
    • Lens Material: Glass
    • Magnification: 5D (2.25X)
    • Lens Size (mm): Ø127
    • Illumination: 56 pcs LEDs
    • Voltage (V): AC 220-240
  16. C-Mart Desoldering Pump
    Mulai

    Rp40.900

    C-Mart Desoldering Pump
    atribut:
    • Size (inch): 8
  17. KING TONY Desoldering Pump
    Mulai

    Rp149.900

    KING TONY Desoldering Pump
    Deskripsi:
    Easy one-hand operation for fast, efficient desolderingABS Body,Teflon nozzle
    atribut:
    • Overall Length (mm): 195
Daftar Harga desoldering tool Terbaru March 2026
HAKKO Desoldering ToolRp1.299.900
HAKKO Desolding GunsRp349.900
HOZAN Desoldering StationRp21.999.900
goot Desoldering StationsRp11.999.900
HAKKO Fume ExtractionRp859.900
Pro'sKit Desoldering PumpRp47.900
HAKKO Sppon Desoldering ToolRp389.900
KRISBOW Pompa Penyedot TimahRp43.900
ABB TL Line Twilight SwitchesRp719.900
SUNHAYATO Desoldering GunsRp1.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait